Kennedy Posidriv Socket Bit3/8Inch Sq Dr

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp179.900
Spesifikasi
Drive Size (inch)3/8
Bit Length (mm)20
Socket DepthStandard
Bit TypePozidriv
Socket Size (mm)No.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Often used in the automotive and aerospace industries. The weight to strength ratio ensures the reliability and accessibility that is important in this type of environment. Made from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free. All have ball retaining grooves. Conform to DIN standards.

Ulasan Produk

Tidak ada ulasan