Yamoto Phillips S/Driver Bit 1/4Inch Sq. Dr.

Sebelum PPN:
Rp26.900 - Rp27.900
Spesifikasi
Socket TypeScrewdriver Bit
Bit Length (mm)20
Drive TypeSquare
MaterialChrome Vanadium Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Often used in the automotive and aerospace industries. The weight to strength ratio ensures the reliability and accessibility that is important in this type of environment. Manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish. All have ball retaining grooves. Conform to DIN standards.

Ulasan Produk

Tidak ada ulasan