Yamoto Philips Socket 1/2Inch Sq. Dr.

Sebelum PPN:
Rp179.900 - Rp209.900
Spesifikasi
Drive Size (inch)1/2
Bit Length (mm)20
Socket DepthStandard
Bit TypePhillips
MaterialChrome Vanadium Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
For insertion and removal of fasteners and fixings using 1/2inch square drive tooling. Made from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free to ensure non sparking. All have ball retaining groove on each face of the square drive. Conform to DIN standards.

Ulasan Produk

Tidak ada ulasan