Kennedy Ratcheting Double Box End Wrench Offset

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp349.900
Spesifikasi
Overall Length (mm)210
TypeReversible Ratchet Ring Spanner
Spanner Size (mm)14x15
Handle ShapeOffset
MaterialChrome Vanadium Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
For use where access is limited. With a built-in ratchet mechanism to provide speed and a reversible action which can be achieved by depressing the reversing lever or by simply turning the wrench over. All ratcheting ring wrenches are manufactured from chrome vanadium steel with bi-hex rings*. *6mm x 7mm is single hexagon.

Ulasan Produk

Tidak ada ulasan