Kennedy Single Open End Podger Wrench (Kunci Pas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp429.900
Spesifikasi
Maximum Jaw Capacity (mm)27
Overall Length (mm)300
Finish/CoatingBlack Oxide
Spanner Size (mm)27
MaterialChrome Vanadium Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Designed to engage the nut from the side. As it only engages on two faces of the fastener, care must be taken to ensure that the correct size spanner is always used. Tapered handle for assisting with alignment of fixing holes on jigs and fabrications.

Ulasan Produk

Tidak ada ulasan