Yamoto Metric & Af 3/8Inch Sq.Dr.

Sebelum PPN:
Rp3.099.900
Spesifikasi
Deep Socket (mm)10, 11, 12, 13, 14, 15, 17, 19, 22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish. Side-Drive bi-hexagon sockets are designed to reduce stress/damage to fasteners. Spark plug sockets have rubber inserts and external hex drives: M10 = 16mm & M14 = 21mm. Supplied in fitted blow moulded plastic case. Contents: Metric Sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm. AF: 1/4inch, 5/16inch, 11/32inch, 3/8inch, 7/16inch, 1/2inch, 9/16inch, 5/8inch, 11/16inch, 3/4inch, 13/16inch, 7/8inch AF. Deep Sockets: 10, 11, 12, 13, 14, 15, 17, 19, 22mm, 3/8inch 7/16inch, 1/2inch, 9/16inch, 5/8inch, 11/16inch, 3/4inch, 13/16inch AF. Spark Plug Sockets: M10 and M14. Accessories: ­lever type quick release ratchet, sliding T-handle, universal joint, 75mm and 150mm extension bars, 250mm wobble extension, 3/8inchdr. sq. female x 1/4inch hex bit coupler Sockets manufactured to: ANSI B107.5M:2012 Accessories manufactured to: ANSI B107.10M:2005

Ulasan Produk

Tidak ada ulasan