Yamoto Metric & Af & Whitmaster 1/2Inch Sq. Dr.

Sebelum PPN:
Rp5.099.900
Spesifikasi
Deep Socket (mm)8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Manufactured from high grade chrome vanadium which is fully chromed, aluminium free and with a high polish mirror finish. Side-Drive bi-hexagon sockets are designed to reduce stress/damage to fasteners. Spark plug sockets have rubber inserts and external hex drives: M10 = 16mm & M14 = 21mm. Supplied in fitted blow moulded plastic case. Contents: Metric Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm. AF Sockets: 5/16inch, 3/8inch, 7/16inch, 1/2inch, 9/16inch, 5/8inch, 11/16inch, 3/4inch, 13/16inch, 7/8inch, 15/16inch, 1inch, 1-1/16inch, 1-1/8inch, 1-1/4inch. Whitworth Sockets: 3/16inch, 1/4inch, 5/16inch, 3/8inch, 7/16inch, 1/2inch, 9/16inch, 5/8inch Whit. Spark Plug Sockets: M14 and M10. Accessories: quick release lever ratchet, sliding T-handle, swivel handle with rubber grip, universal joint, extension bars 125 and 250mm. Sockets manufactured to: ANSI B107.5M:2012 Accessories manufactured to: ANSI B107.10M:2005

Ulasan Produk

Tidak ada ulasan