Kennedy Ken-Grip Socket 1/4Inch Sq Dr

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp28.900 - Rp56.900
Spesifikasi
Overall Length (mm)25
Socket TypeKenGrip
Standards MetDIN3124
Finish/CoatingMirror Finish
Drive TypeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
1/4inch Square Drive Conform to DIN3124. The Ken-Grip socket offers a new standard of performance with the ability to grip up to 95% of a rounded fastener. It has a unique patented design that grips even worn and rusted fasteners without damaging them and can be used on a wide range of fasteners, including non-metric hexagons and E-Torx Drive sizes. Double knurl feature gives a high grip which is essential for quick tool change when hands are greasy or oily. Manufactured from chrome vanadium steel, the sockets and accessories are aluminium free and fully chrome plated for an easy clean finish

Ulasan Produk

Tidak ada ulasan