CKD Pilot Kick Type 2 Port Solenoid Valve Energized Open Multi-Lex Valve APK 11 Series (For Steam)

Sebelum PPN:
Rp7.199.900
Spesifikasi
TypePilot kick type piston
Connection aperture (Rc)1/2
Ambient Temperature (°C)-10 to 60
AtmosphereNo corrosive gas or explosive gas
Body Materialstainless
Coil HousingGrommet lead wire
Dimensions (mm)71 x 50 x 119.5
FitFor solvent type
Fluid Temperature (°C)5-180
Heat resistant classH
Material (O-ring)PTFE
Material (Seal)Valve seal / PTFE
Maximum Operating Pressure Differential (MPa)1
Mounting attitudeLimit the range from vertical mounting with coil up to horizontal mounting. (When the working pressure is less than 0.05 MPa, it is limited to vertical mounting.)
Number of Ports2
Rated Voltage (V)AC100
Valve Seat Leakage (cm³/minute)Less than 400 in air
Valve StructurePilot kick type poppet structure, piston drive
Withstand Pressure (MPa)4 (at water pressure)
Working FluidSteam, hot water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Multiflex valve series for controlling the air fluid. High reliability, in addition to high-quality, wealth of options variation, a variety of equipment, surely enhance the performance of the device class. Dimension F (mm)=50; Dimension E (mm)=119.5; Dimension A (mm)=71; Dimension C (mm)=14.5; Dimension B (mm)=29; Dimension G=RC1/2; Dimension D (mm)=103.5

Ulasan Produk

Tidak ada ulasan