Sebelum PPN:
Rp4.899.900 - Rp6.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Guaranteed Pressure Resistance (MPa) | 1.6 |
|---|---|
| Operation Method | Backward movement |
| Operating Piston Speed (mm/s) | 50 to 500 |
| Stroke (mm) | 30 |
| Allowable Energy Absorption (J) | 0.056 |
| Ambient Temperature (°C) | -10 to 60 (but not freezing) |
| Bearing Type | Rolling bearing |
| Connection aperture | M5 |
| Cushion | With rubber cushion |
| Maximum Working Pressure (MPa) | 1 |
| Minimum Working Pressure (MPa) | 0.15 |
| Refueling | Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32) |
| Screw Type | M5 |
| Stroke length tolerance | +2.0 mm |
| Tube Inner Diameter (mm) | 12 |
| Working Fluid | Compressed air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Friendly to the global environment, improvement of the maintenance performance, a wide range of applications, corresponding to the environment Dimension N (mm)=14; Dimension A (mm)=42; Dimension X (mm)=13 -1.5 sub>; Dimension D (mm)=16; Dimension H (mm)=22; Dimension P (mm)=30 or less: 20, more than 30 and less than 100: 40, more than 100 and less than 200: 110; Dimension G (mm)=58; Dimension K (mm)=41; Dimension EE (mm)=M5; Dimension KC (mm)=7.5 Counterbore Depth 4.5; Dimension XA (mm)=3; Dimension AA (mm)=30 or less: 43, more than 30 100 or less: 55, more than 100: 85; Dimension RD (mm)=5; Dimension PA (mm)=30 or less: 15, 30 or more 100 or less: 25, 100 or more 200 or less: 60; Dimension F (mm)=26; Dimension DD (mm)=7; Dimension JJ (mm)=M5 depth 10; Dimension B (mm)=29; Dimension NN (mm)=M4 penetration; Dimension W (mm)=23; Dimension WW (mm)=50; Dimension V (mm)=18; Dimension O (mm)=30 or less: 1, 30 or more and 100 or less: 13, 100 or more: 43; Dimension Q (mm)=6; Dimension KA (mm)=4.3 penetration; Dimension XB (mm)=3.5; Dimension U (mm)=48; Dimension I (mm)=56; Dimension HH (mm)=M4 depth 10; Dimension R (mm)=8; Dimension C (mm)=12; Dimension PP (mm)=5; Dimension S (mm)=17; Dimension Y (mm)=8; Dimension MM (mm)=6; Dimension HD (mm)=5
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
