CKD WL Combination (Unit FRL)

Sebelum PPN:
Rp1.099.900 - Rp7.299.900
Spesifikasi
Working FluidCompressed air
Used oilTurbine oil Class 1 ISO VG32 (Spindle oil can not be used)
Operating Temperature Range (°C)5 to 60
Set Pressure Range (MPa)0.05 to 0.85
AccessoriesPressure gauge, bracket, bowl guard
Filtration Degree (µm)5
Guaranteed Pressure Resistance (MPa)1.5
Maximum Working Pressure (MPa)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- minimal dripping flow rate is the flow rate of turbine oil per minute 5 drops dripping at the set pressure 0.5 MPa.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait