PROLiNK Corded Stereo Headset Frolic2 (Headphone)

Sebelum PPN:
Rp199.900
Spesifikasi
Connectivity3.5mm Audio Jack
Cable Length (cm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Audio - Output Channel: Stereo; - Impedance: 32 to ± 15% ; - Frequency Response: 20Hz to 20KHz; - Rated Input Power: 25mW; - Max Input Power: 50mW; - Microphone: Support; - Mic. Dimension: Ø4.0x1.5mm; - Mic.Sensitivity: -55db±2db
Feature
PHC1002E Frolic2 Corded Stereo Headset - Solid Bass And Clear Highs - Semi-Open Technology - Light Weight And Compact Design - Noise Reduction Microphone PROLiNK PHC1002E Frolic2 Corded Stereo Headset is designed with semi-open technology that isolates sound from your background noise, allowing you an engaging listening experience. Easily immerse yourself fully in your favourite music with solid bass and clear highs! The headset also comes with built-in noise-reduction microphone which allows you to keep your conversation clear whether you are communicating via Skype, listening to music, watching a movie or participating in a conference call. The headset is also designed with an adjustable headband and padded ear pads to keep you comfortable even after long hours of usage. PHC1002E Frolic2 is portable and easy to store away – simply fold the headbands, pop it into your bag, and you’re ready to go. Key Features Semi-Open Technology : - Immerse yourself in your favourite music with solid bass and clear highs. Comfortable Design : - The adjustable headband and padded ear pads keep you comfortable even after hours of usage. Foldable Headband : - Travel friendly design and easy storage with the foldable headband. Built-In Noise-Reduction Microphone : - Keep your conversations clear via the line-in microphone which is activated the moment you pick a call.

Ulasan Produk

Tidak ada ulasan