Sebelum PPN:
Rp2.899.900 - Rp3.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Input - Voltage : 220/230/240 VAC - Acceptable Voltage Range : - 170 - 280 VAC (UPS mode) - 90 - 280 VAC (INV. Mode) - Frequency Range : 60Hz or 50 Hz (auto sensing) Output - AC Voltage Regulation (Batt. Mode) : ±10% - Frequency Range (Batt. Mode) : 60 Hz or 50 Hz ±1 Hz - Transfer Time : 20 ms typical - Waveform (Batt. Mode) : Simulated Sine Wave Battery - Battery Voltage : 12 VDC - Low Battery Alarm Voltage : 10.2 VDC ± 2% - Overcharge Protection : 15.0 VDC ± 2% - AC Charger Constant Current Charge Voltage : 14.3 VDC ± 2% - Floating Charge Voltage : 13.7 VDC ± 2% - Maximum Charge Current 10 A or 20 A Solar Charger - Maximum PV Array Open Circuit Voltage : 40 VDC - Operating Voltage Range : 15to18 VDC - Maximum Solar Charge Current : 30A Protection - Full Protection : Overload, and short circuit protection Indicator - Line Mode : Green lighting - Battery Mode : Yellow lighting - Low Battery to : Yellow flashing every 2 seconds - Shutdown Mode : Yellow flashing every 5 seconds - Charging Mode at Power On : Green flashing every 2 seconds - Charging Mode at Power Off : Green flashing every 5 seconds - Overload : Red flashing for 0.5 sec. every second - Overcharging : Red flashing every 5 seconds - Fault : Red lighting Alarm - Low Battery : Sounding every 2 second - Overload : Sounding every 0.5 second - Overcharging : Continuously sounding for 30 minutes, then shutdown - Fault : Continuously sounding for 30 minutes, then shutdown
Feature
IPS Inverter with built-in Solar Charger PWM 30A - Sensitivity selector (UPS mode & inverter mode) - Overload and short circuit protection - Auto restart while AC is recovering - Adjustable battery charging voltage - Built-in 30A solar charger The PROLiNK IPS1200A/2400A is a compact home inverter system that delivers high efficiency conversion from DC to AC power. This economically ideal system provides clean and stable power for home appliances and generator related devices. In cases where the electrical utility is down, the home inverter system is able to draw DC current from the battery and supply power to all the AC loads connected to it. In addition, the PROLiNK IPS1200A/2400A comes with the flexibility to be powered by regular AC supply, solar PV modules or via the supplied battery. Key Features : Easy and reliable solar panel connection - Allows easy solar photovoltaic (PV) connection for battery charging Cold start function - Inverter can be started without AC power from the battery Full Protection - Overload and Short Circuit Protection Smart Indicators and alarm - LED light indicators and sound indicators to notify on battery statusProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
