Sebelum PPN:
Rp12.999.900 - Rp22.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Input - Voltage Range : 1. Low Line Transfer - 80/70/60/55VAC ±5% or 160/140/120/110VAC ±5% #1 2. Low Line Comeback - 85/75/65/60VAC ±5% or 170/150/130/120VAC ±5% 3. High Line Transfer - 150VAC ±5% or 300VAC ±5% 4. High Line Comeback - 140VAC ±5% or 290VAC ±5% - Frequency Range to : 40to70Hz - Power Factor Correction : ≥ 0.99 @ nominal voltage (100%load) Output - Output Voltage : 110/115/120/127VAC or 208/220/230/240VAC - AC Voltage Regulation (Battery Mode) : ±1% - Frequency Range : 1. Synchronized Range - 47to53Hz or 57to63Hz 2. Battery Mode - 50Hz ±0.2Hz or 60Hz ±0.2Hz - Current Crest Ratio : 5:1 (max.) - Waveform (Battery Mode) : Pure Sinewave Indicators - LCD Panel to : UPS Status, Load Level, Battery Level, Input/Output Voltage, Discharge Timer, Fault Conditions - Battery Model : Sounding every 4 seconds - Low Battery : Sounding every seconds - Overload : Sounding twice every seconds - Fault : Continuously sounding Environment - Humidity : 20-90% Relative Humidity @ 0to40°C (Non-Condensing) - Noise Level : Less than 45dB @ 1 MeterLess than 55dB @ 1 Meter - Regulations : EN 62040-1:2008, EN 62040-2:2006, EN 61000-4-2:2009
Feature
Master Series (1P/1P) – 2-in-1 Rack/Tower Online Master Series 1kVA – 10KVA - True on-line double-conversion technology - Rack or Tower design with single phase input and single phase output system - High density UPS with 0.9 output power factor - High DC charging current for long back-up application - RS-232 & USB port multiple communications The Master Series (1P/1P) – 2-in-1 Rack/Tower is an true on-line double-conversion technology single-phase UPS system with 2U universal-mount case. It can be easily installed as a floor-standing tower or with a 19-inch rackmount bracket. The Master Series was designed with a high density output power factor of 0.9 to provide higher performance and efficiency to critical applications such as sensitive networks, small computer centers, servers and telecom applications. It is available in capacities from 1KVA to 10KVA with wide input voltage range and high accuracy output voltage to protect against the outages, disturbances and spikes. The Master Series (1P/1P) - 2-in-1 Rack/Tower has been designed with a hot-swappable battery to ensure clean and uninterruptible power to protected equipment during battery replacement. A high voltage battery charger and battery extension assembly is available for the long run time applications. Parallel redundancy which will back up the load in the event of critical component failure is available for the 6kVA and 10kVA models. Front panel digital display can be easily adjusted through LCD setting to suit the installation format, whether it is left vertically standing or flat wall mounted. Key Features and Benefits - True Double-Conversion Online UPS - Rack or Tower design - Wide input voltage range (110~300VAC) - Input Power Factor correction 0.99 - Output Power Factor 0.90 - 50/60Hz frequency converter mode - Hot-Swappable battery design - Programmable power management outlets - Emergency Power Off (EPO) function - ECO Mode Operation for energy saving - General Compatible - Charger capacity expansion to 8A for long-run models - SNMP+USB+RS232 multiple communications - Smart battery charger design for optimized battery performance - Selectable output voltage via LCD panel - Accessories: External maintenance bypass switch SNMP cardProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
