PROLiNK True Plug & Play Wireless-N Outdoor IP Camera (Kamera Pengawas)

Sebelum PPN:
Rp4.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Processor : - RISC CPU, hardware video processing and compression Interface : - RJ-45 Ethernet 10/100Mbps, Auto-Negotiation (MDIX) Wireless IEEE 802.11 b/g/n with WPS button Max. Connection : - Up to 36 cameras and 20 unicast users simultaneously Recording : - Built-in Micro-SD slot (up to 64GB); Direct recording to NAS Storage, Dropbox, PC or Mobile Image Sensor : - RGB MegaPixel 1/4 inch CMOS; Day and Night separate sensors; Automatic Exposure/ White Balance/ Gain/ Brightness control Light Sensitivity : - 0.2 Lux (IR LED off); 0 Lux (with 10 meters IR LED on); Automatically turn on the IR LED in low light environment Power : - Power over Ethernet (Passive PoE, requires the use of provided power adaptor and injector) IR LED : - 1 to 3 high power IR LED, software adjustable Housing : - Weather-proof IP66 rated Lens : - 3.3mm; F2.8; Viewing angle: 70°; Fixed iris; Focus range: 30cm to infinity; Two separate lens, one for Day and one for Night Buttons : - Factory default reset; WiFi security setup (WPS) Indicators : - LED indication for Internet connection, Ethernet connection and SD card recording Video : - Built-in microphone for audio monitoring; Audio compression G.711 Audio : - LED indication for Internet connection, Ethernet connection and SD card recording Alert & Monitoring Mechanisms : - Motion and Sound detection; Notification via Email/FTP; Push notification on IOS and Android devices
Feature
PIC1008WN True Plug & Play Wireless-N Outdoor IP Camera - High Definition Mega-Pixel Camera - Dual-lens (Day/ Night mode) - Push Notification Alert - One Touch Wi-Fi Security Setup (WPS) - Multiple Recording Methods - Live Viewing & Video Management Software - IP66 Rated Housing - Power over Ethernet (Passive PoE, requires - the use of provided power adaptor and injector) The PROLiNK PIC1008WN True Plug & Play Wireless-N Outdoor IP Camera is designed to work well with both home and commercial environments. While the new PIC1008WN shares all core characteristics of its hugely successful predecessor PIC1006WN-HD, the PIC1008WN offers an IP66 rated enclosure which provides a full protection against dust particles and powerful water jets. The camera also supports High-Definition Megapixel recording and Dual-lens automatic day/ night switching. This is great for monitoring in retail establishments such as warehouses or convenience stores. Better yet, the PIC1008WN uses Power over Ethernet technology which allows electrical power to pass through the Ethernet cable and this enables the camera to be mounted anywhere especially when no electrical wall socket is available nearby. Also, the PIC1008WN comes with motion and sound detection that helps to minimize false detections under different circumstances. Once the IP camera set-up is completed, you can access the PIC1008WN remotely via computer, tablet and/or smartphone for live video monitoring.

Ulasan Produk

Tidak ada ulasan