Spesifikasi
| Switching Capacity (Gbps) | 3.2 |
|---|---|
| MAC Adrees list | 4K |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standards : - IEEE 802.3, IEEE 802.3u, IEEE 802.3x Number of Ports : - 16 x 10/100Mbps Auto MDI/MDIX, Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3, 4, 5 cable (maximum 100m) - 100Base-Tx: UTP category 5, 5e cable (maximum 100m) LED Indicator : - 10/100M: Link/Act (Green) - Other: Power (Green) Frame Filtering & Forward Rate : - 10Mbps: 14880PPS; 100Mbps: 148800PPS Power Supply : - Input: 100-240VAC 50-60Hz 0.3A Environment : - Operating Temperature: 0 °C to 40°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10%to90% , non-condensing - Storage Humidity: 5% to 90% , non-condensing Package Content : Included - 1 x PROLiNK PCSE1650M 16-Port 10/100Mbps Managed Ethernet Switch - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x User Manual
Feature
PCSE1650M 16-Port 10/100Mbps Managed Ethernet Switch - Supports Full/ Half duplex transfer mode for 10/100Mbps - Store-and-Forward switching method - Non-blocking performance, and full wire-speeds - Robust metal frame, can be placed on a desktop and/ or mounted on a 19” rack mount - Supports Port mirroring, Bandwidth Control, VLAN, Trunk, QOS, MAC Address Filter, IGMP and Stride VLAN The PROLiNK PCSE1650M 16-Port 10/100Mbps Managed Ethernet Switch is a switching hub that allows you to physically connect up to 16 devices at a time. The PCSE1650M is designed with a rack mountable chassis that fits perfectly with a 19” rack mount. Also, the device comes with a robust metal housing that makes it well suited for use in harsh conditions. As a managed switch, the PCSE1650M comes with a variety of advanced features that will allow you to configure preferential controls over your LAN traffic. Each individual port is able to receive and transmit traffic at the full dedicated wire speed. Operating on a Store-and-Forward switching method, the PCSE1650M seeks to eliminate bad data frames from the network; ensuring a high level of error-free network traffic. The PROLiNK PCSE1650M offers a cost-effective solution for SOHO users, internet bars, campus LAN environments and small/medium enterprises. Key Features Advanced Features Supports Port mirroring, Bandwidth Control, VLAN, Trunk, QOS, MAC Address Filter, IGMP and Stride VLAN Plug and Play Supports Auto-Negotiation RJ45 ports (Auto MDI/ MDIX) Store-and-Forward switching method Eliminates bad data packets from the network Rack Mountable Design Robust metal frame, can be placed on a desktop and or mounted on a 19” rack mount Excellent Performance Supports Full/ Half duplex transfer mode for 10/100MbpsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
