York Arbor Cup Brush Threaded 30SWG (Sikat Mangkok)

Sebelum PPN:
Rp179.900
Spesifikasi
Trim Length (mm)22
Bristle MaterialSteel Wire
Brush Diameter (mm)75
Brush TypeCup Brush
Cromwell Order NumberYRK2954330K
Maximum Speed (rpm)12,500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These brushes are ideally suited for use on stationary machines, pneumatic grinders and electric tools. Crimped Wire Cup brushes are useful for cleaning large surface plates, for rust removal or concrete surface conditioning work. These brushes are typically mounted on angle grinders. In work sites, they may also be mounted on stationary machines. Application: - Cleaning prior to welding. - Rust and paint removal. - Removal of weld spatter and corrosion . - Light and medium duty cleaning.

Ulasan Produk

Tidak ada ulasan