York Inverted Cone C/B Burr Cut 9

Sebelum PPN:
Rp1.199.900
Spesifikasi
Shank Diameter (mm)6
Head MaterialCarbide
Cut TypeCut 9 - Chipbreaker
Finish/CoatingUncoated
Head Diameter (mm)19
Cromwell Order NumberYRK2109489K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inverted Cone. All sizes are nominal with a 6mm shank unless other wise stated. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: - Work piece and tools should always be steady and well supported. - Carbide burrs are not suitable for milling large amounts of material, they are for light stock removal and high revolutions LOW FEED - HIGH SPEED. - Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. - Always ensure that the tool is rated to the recommended operating speed of the burr.

Ulasan Produk

Tidak ada ulasan