Yamaloy Insert Grade K10C

Sebelum PPN:
Rp279.900 - Rp429.900
Spesifikasi
Manufacturer GradeK10C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CCGX Turning Inserts 80° Rhombic Insert Fits the same Internal/External Toolholders as CCGT Insert Geometry for Finishing & Semi-finishing of Aluminium & Aluminium Alloys Optimised edge and radius geometry. Improved surface finish. Improved chip control. G Tolerance for high repeatability. First choice for machining pure aluminium. 30% longer insert life compared to uncoated grade. Insert Grade K10C ISO N05-N15 PVD Coated. Micrograin carbide for machining aluminium and aluminium alloys, 30% higher tool life against uncoated grade. Smooth coating and polished surface gives better chip control. ALC Geometry For finishing & semi finishing of aluminium and aluminium alloys. A unique breaker design gives a sharp cutting edge and positive rake angle. Special edge preparation and surface treatment produce better surface quality and greater chip control, reduced friction and vibration. G tolerance inserts for higher repeatability.

Ulasan Produk

Tidak ada ulasan