SwissTech HSS-Cobalt PM L/S Weldon H/Helix E/Mill TiALN

Sebelum PPN:
Rp999.900
Spesifikasi
Overall Length (mm)78
Shank Diameter (mm)10
Finish/CoatingTiALN
Flute Length (mm)38
Cutting DirectionRight Hand
Cromwell Order NumberSWT1659208A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 92 - Long Series Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to k10. Shank diameter to h6. The combination of HSS-E PM and TiALN provides a cutter that is ideally suited to dry and semi-dry machining of materials up to 45 HRC, stainless steels and Aerospace alloys.

Ulasan Produk

Tidak ada ulasan