SwissTech Short 2 Flute Slot Drill Q-Coat ST/SH (Mata Pahat Frais Persegi)

Sebelum PPN:
Rp919.900 - Rp3.399.900
Spesifikasi
Shank DiameterTolerance h6
Shank typePlain Round
Cutting DirectionRight Hand
Plunge TypeCentre Cutting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 60 Short Series Dimensions to DIN 844 Centre cutting. To Manufacturers Standards. Cutting diameter to h10. Shank diameter to h6. SDQ-2PS Carbide Q-Coat. Q-Coat Coating has been specifically developed to give carbide cutters the edge when faced with severe machining conditions. Materials up to 66 HRC. Dry cutting. Die and Mould machining. Reduced coolant usage and disposal. Up to 100% longer cutter life. Reduced manufacturing costs. A multi-layer coating capable of operating at higher speed and feed. Excellent oxidisation resistance. High speed machining. Surface hardness 3300HV. Surface coefficient against steel 0.25. Thickness of coating 305um. Maximum working temperature 850. Re-coating service also available.

Ulasan Produk

Tidak ada ulasan