SwissTech Weldon Std Fine Rough E/Mill-TiCN-8% Co

Sebelum PPN:
Rp959.900
Spesifikasi
Shank Diameter (mm)6
Cutter Diameter (mm)6
Cutter DiameterTolerance js12
Flute Length (mm)13
Cutting DirectionRight Hand
Cromwell Order NumberSWT1632536A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 25 - Regular Series, TiCN Coated Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Ulasan Produk

Tidak ada ulasan