SwissTech Weldon Std Coarse Rough E/Mill-TiCN

Sebelum PPN:
Rp989.900 - Rp999.900
Spesifikasi
Shank Diameter (mm)10
Cutter DiameterTolerance js12
Cutting DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 17 - Regular Series, TiCN Coated Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Ulasan Produk

Tidak ada ulasan