SwissTech Weldon Std End Mill-8% Co

Sebelum PPN:
Rp559.900
Spesifikasi
Overall Length (mm)66
Shank Diameter (mm)10
Number of Flutes4
Finish/CoatingUncoated
Plunge TypeCentre Cutting
Cromwell Order NumberSWT1630907A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 09 - Regular Series Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Shank cutting diameter: 3-6mm to +0.04 -0.0. 8-20mm to +0.05 -0.0. HSS-Co 8% Uncoated (for general production machining) TiCN Coated (extends cutter life and improves work material surface finish) TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Ulasan Produk

Tidak ada ulasan