SwissTech Weldon Long 3FL Slot Drill-8% Co

Sebelum PPN:
Rp2.099.900
Spesifikasi
Shank typeWeldon Flat
Cutter Diameter (mm)22
Finish/CoatingUncoated
Flute TypeHelical
MaterialCobalt High Speed Steel
Cromwell Order NumberSWT1630722A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 07 - Long Series Dimensions to DIN 844 Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Uncoated (for general production machining) TiCN Coated (extends cutter life and improves work material surface finish) TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Ulasan Produk

Tidak ada ulasan