SwissTech Straight Shank Heavy Duty Drill Cobalt STUB (Mata Bor Lurus)

Sebelum PPN:
Rp35.900 - Rp259.900
Spesifikasi
Point Angle (°)135
Drill DiameterTolerance h8
Point TypeSplit Point
Web ThicknessForm C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 2010 HSS-Co Straight Shank Heavy Duty Stub Drills - Metric Metric Heavy duty drill made of cobalt material with excellent heat resistance. For drilling steels up to 1,400N/mm2, stainless steel, heat resistant steels and bronze. Ideally suited for volume production on automatics. Point angle: 135°, helix angle: normal, web thickness: strengthened, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328, DIN 1897RN. Point to DIN 1412C.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait