Sherwood HSS SC/SH Woodruff Cutter

Sebelum PPN:
Rp609.900
Spesifikasi
Shank Diameter (mm)12
Shank typeThreaded
Cutter Diameter (mm)13.5
Finish/CoatingUncoated
MaterialHigh Speed Steel
Cromwell Order NumberSHR0616505F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metric - 12mm/Shank Diameter. Produces closed slots for woodruff keys to DIN 6888. For milling structural, carburizing and heat treated steel up to 900N/mm2. Manufactured to BS 122 : Part 4 : 1980. Made to DIN 850. Shank to DIN 1835/D. Metric Limits of Tolerances: Diameter +0.000 -0.127. Width 2 up to 4: - 0.014 -0.028; 4 up to 7: - 0.020 -0.038; 7mm up: - 0.025 -0.047.

Ulasan Produk

Tidak ada ulasan