Sherwood HSS SC/SH Corner Rounding Cutter

Sebelum PPN:
Rp3.399.900
Spesifikasi
Overall Length (mm)82.
Shank typeThreaded
Cutter Diameter (mm)35
System of MeasurementMetric
MaterialHigh Speed Steel
Cromwell Order NumberSHR0616416G

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metric Sizes. Designed to produce convex corner radii. For milling structural, carburizing and heat treated steel up to 900N/mm2. Manufactured to works standards. 5° RH Flutes. Bright finish, straight helix. Radii tolerance: ± 0.005inch. Shank to DIN 1835/D.

Ulasan Produk

Tidak ada ulasan