Sherwood Straight Shank Drill Bright Long Series (Mata Bor Lurus)

Sebelum PPN:
Rp22.900 - Rp269.900
Spesifikasi
Helix Angle (°)30
Drill DiameterTolerance h8
Number of Flutes2
Helix TypeNormal Helix

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series L100 HSS Straight Shank Long Series Drills Bright Finish - Metric General purpose drills to drill steels with tensile strength up to 1,000N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite. Point angle: 118°, helix angle: normal, web thickness: normal, relief angle: 10° - 20°, tolerance of diameter: h8, tolerance of f11. Manufactured to BS 328; Part 1: 1986, DIN 340 RN, ISO 494. Drills with a bright finish are supplied in the as-ground condition and such tools are used generally in the machining of non-ferrous materials.

Ulasan Produk

Tidak ada ulasan