Oxford Precision Electronic Tally Counter Up/Down

Sebelum PPN:
Rp629.900
Spesifikasi
Overall Height (mm)60
Additional FeaturesHigh-impact construction
Overall Depth (mm)15
IncludesBattery
Cromwell Order NumberOXD3145830K
Speed Range (rpm)0 to 9999

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electronic tally counter counts up to 9999. Four-digit LCD with large push-buttons. Reverse function to count down as well as up. High-impact construction with comfortable rubber keys. Optional audible counting indicator. Battery included. Size (W x D x H): 30 x 15 x 60mm.

Ulasan Produk

Tidak ada ulasan