Kennedy Hand Curved Tooth Milled File

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp859.900
Spesifikasi
Overall Length (mm)200
ShapeHand
Number of Pieces3pcs
Includes(3) Hand Files
Type of CutCurved Cut
Cromwell Order NumberKEN0321830K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Curved Cut - Teeth are arranged in curved contours across the file face. Normally used in automotive body shops for smoothing body panels. Curved Tooth File Set Contents: (1 of each) Flat, 200mm (8inch), 255mm (10inch) and 305mm (12inch) standard cut.

Ulasan Produk

Tidak ada ulasan