King Jim Hybrid Fan SJR (Kipas Hybrid)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.999.900
Spesifikasi
MaterialFeather: plastic, Spoke: aluminum
ColorFeather: half clear, Spoke: silver, Center member: white
Variable Range (mm)700 to 900 in diameter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Eliminate the direct impact of the air conditioner just by attaching a fan to the ceiling air conditioner. - Air conditioning efficiency is improved, and electricity costs can be reduced. - The fan runs in the wind of the air conditioner, so there is no electricity bill. - By circulating the air in the room, temperature unevenness is eliminated. - As a result, the set temperature of the air conditioner can be changed by 1 to 3°C, which leads to the reduction of electricity costs and CO2. Fit: Two-way outlets (up to 800-1400 mm x 550-700 mm (rectangular type, central iron plate)), ceiling outlets (round) (corresponding to outlets of over 700 mm), ceiling outlets (corners), ceiling outlets ( Lattice shape)

Ulasan Produk

Tidak ada ulasan