FUJIYA Universal Radio Pliers (With Spring)

Sebelum PPN:
Rp449.900
Spesifikasi
SpringYes
TipTapered
MaterialChrome vanadium steel
Heat treatmentNon-oxidative hardening, blade induction hardening
Mass (g)120
Dimensions (mm)150
Dimension A (mm)160
Cutting ability (phi mm) Copper wire2.6
Cutting ability (phi mm) Iron wire1.5
Dimension B (mm)17
Dimension C (mm)10
Dimension E (mm)10
Dimension F (mm)40.5
Dimension G (mm)3
Dimension H (mm)2.5
Dimensions d (mm)53
Hardness HRC (blade part)57-61
TRUSCO Number375-5436

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an all-round model that can be used from assembly of electrical equipment, communication equipment, precision equipment, wiring work, etc. to DIY in general homes.

Ulasan Produk

Tidak ada ulasan