Petzl Twin Double Minding Pulley

Sebelum PPN:
Rp2.899.900
Spesifikasi
Rope Compatibility (mm)7 to 13
Sheave Diameter (mm)51
Ball BearingsYes
Efficiency (%)97
Max. Working Load (kN)12
CertificationsCE EN 12278, NFPA 1983 General Use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TWIN High strength, very high efficiency double Prusik pulley TWIN is a high-strength double pulley designed for rescue professionals. It is designed to set up progress capture systems of high mechanical advantage. Special side plates designed for use with a Prusik friction hitch in progress capture systems Parallel mounted sheaves and auxiliary attachment point for creating different types of hauling systems, including the most complex Large diameter sheaves mounted on sealed ball bearings for excellent efficiency Accepts up to three carabiners to facilitate use

Ulasan Produk

Tidak ada ulasan

Halaman Terkait