Petzl Screwlink Delta No. 8 (Cincin Pengait Ulir)

Sebelum PPN:
Rp259.900
Spesifikasi
MaterialSteel
CertificationsCE EN 362 type Q
Diameter (mm)8
ColorGray
Major Axis Strength (kN)25
Minor Axis Strength (kN)10
Gate Opening (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DELTA Triangular steel quick link When closed with a wrench, this steel quick link becomes a semi-permanent anchor ring. -When closed with a wrench, it becomes a semi-permanent anchor ring -Available in three versions (rod stock diameter of 10 mm, 8 mm, 8 mm with bar for positioning the CROLL on a harness), and also available in black.

Ulasan Produk

Tidak ada ulasan