NACHI Straight Shank Aqua Revo Drill STUB (Mata Bor Lurus)

Sebelum PPN:
Rp999.900 - Rp3.799.900
Spesifikasi
Tool MaterialCarbida
CoatingRevo D
Diameter Toleranceh7
Shank Diameter Toleranceh6
Tip Angle (°)135
Twist Angle (°)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. New Material
Development of carbide base material compatible with hardness and toughness
2. New Shape
Adoption of straight cutting edge
Break up cutting stress
Improving wear resistance and chipping resistance
3. New Coating
Newly developed REVO-D coat suitable for drilling
High oxidation resistance and wear resistance ensured
Realizes low friction and smooth chip evacuation by super smooth surface treatment

Ulasan Produk

Tidak ada ulasan