OSG Small Diameter Planet Cutter

Kondisi Barang:
Sebelum PPN:
Rp2.299.900 - Rp5.099.900
Spesifikasi
Number of Blades3
Overall Length (mm)40
MaterialCemented carbide (CARBIDE)
Surface ProcessingSS coating (blade diameter <= phi 1.3), WXS coating ( phi 1.5 <= blade diameter)
Work Material1. A method for producing a carbon steel sheet, comprising the steps of: casting a carbon steel, an alloy steel, a tempering steel, a stainless steel, a cast steel, a cast iron, a ductile iron, a brass casting, a bronze, an aluminum rolled m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a planet cutter that makes small diameter female threads by milling.

Ulasan Produk

Tidak ada ulasan