OSG Straight Shank Carbide Drill for High Hardness Steel 3 Grooves Long Neck Type (Mata Bor Lurus)

Kondisi Barang:
Sebelum PPN:
Rp2.199.900 - Rp2.599.900
Spesifikasi
MaterialCemented carbide (CARBIDE)
Surface ProcessingFX coating
Thinning Shape of DrillsX type thinning
Blade Diameter Tolerance (mm)h8
Shank Diameters d (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Conventionally, machining of ultra deep holes of 10 to 20 D of hardened steel which could only be realized by electric discharge machining can be performed with high precision, and the total drilling time can be greatly shortened.

Ulasan Produk

Tidak ada ulasan