DeLonghi Coffee Machines Pump Espresso ECO311 (Mesin Kopi)

Sebelum PPN:
Rp4.099.900
Spesifikasi
External Dimensions (W x D x H) (mm)255x290x315
Rated Voltage (V)220/240
Frequency (Hz)50/60
Input Power (W)1100.0
Maximum cup height (cm)77.0
Weight (kg)4.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Specifications:

Coffee tamper: Incorporated
Weight (kg): 4.1
Rated voltage/Frequency (V~Hz): 220-240 V / 50-60 Hz
Input power (W): 1100
Colour: Black
Cup warmer: Passive
Auto shut-off: Yes
Milk system: Manual
Heating system: Stainless steal boiler
1&2 cups filters: Yes
External dimensions (WxDxH) (mm): 255x290x315
Finishing: Glossy
MAXIMUM CUP HEIGHT (cm): 77
On/off switch: Yes
Pump pressure (bar): 15
Removable drip tray: Yes
Removable water reservoir: Yes
Water Tank Capacity (L): 1.4
Body material: Metal
Compatible for ESE pods: Yes
Number of filter: 3

Ulasan Produk

Tidak ada ulasan