DeLonghi Coffee Machines Pump Espresso EC680 (Mesin Kopi)

Sebelum PPN:
Rp4.599.900
Spesifikasi
External Dimensions (W x D x H) (mm)149x330x305
Rated Voltage (V)220-240
Frequency (Hz)50/60
Input Power (W)1450.0
Maximum cup height (cm)8.0
Weight (kg)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Specifications:

Coffee tamper: Accessory
Weight (kg): 4
Rated voltage/Frequency (V~Hz): 220/240~50/60
Input power (W): 1450
Choose your favourite colour: Black
Cup warmer: Passive
Auto shut-off: Yes
Milk system: Manual
Heating system: Thermoblock
1&2 cups filters: Yes
External dimensions (WxDxH) (mm): 149x330x305
Finishing: Painted
Maximum cup height (cm): 8
On/off switch: Yes
Pump pressure (bar): 15
Removable drip tray: Yes
Removable water tank: Yes
Water level indicator: Yes
Body material: Metal
ESE pods: Yes
Number of filter: 3

Ulasan Produk

Tidak ada ulasan

Halaman Terkait