DeLonghi Fully Automatic Coffee Machine ECAM45.760 (Mesin Kopi)

Sebelum PPN:
Rp27.999.900
Spesifikasi
Dimensions (W x D x H) (cm)26.0x36.0x46.0
Rated Voltage (V)220/240
Frequency (Hz)50/60
Beans container capacity (g)400.0
Input Power (W)1450.0
Pump Pressure (bar)15.0
Weight (kg)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Specifications:
Dimensions (WxDxH) (cm): 26.0x36.0x46.0
Weight (kg): 11
Rated voltage/Frequency (V~Hz): 220/240~50/60.220/240~50/60
Input power (W): 1450
Pump pressure (bar): 15
Display: 2-line with icons
Coffee grounds container (n°): 14
Dispensing level minimum/maximun: 90/142mm
"LONG" coffee function: Yes
Aroma control: Yes
Audio Signal: Yes
Automatic cleaning: Yes
Autoshut OFF: Yes
Beans container capacity: 400g
Cappuccino System cleaning indicator: Yes
Coffee powder use: Yes
Cup holder: Yes
De'Longhi LatteCrema System : Yes
Descaling. cleaning and rinsing program: Yes
Energy saving function: Yes
Extra cappuccino device: Yes
New silent grinder with 13 setting: Yes
Power supply switch: Yes
Programmable swicth-on: Yes
Programmable water hardness: Yes
Removable drip tray with level indicator: Yes
Removable infuser unit: Yes
Removable water reservoir: Yes
Selection for 1 cup: Yes
Selection for 2 cups: Yes
Stand-by function: Yes
Water filter: Yes

Ulasan Produk

Tidak ada ulasan