DeLonghi Coffee Machines Bean to Cup ECAM44.360.B (Mesin Kopi)

Sebelum PPN:
Rp23.999.900
Spesifikasi
ColorBlack
Dimensions (W x D x H) (cm)26.0x46.0x36.0
Rated Voltage (V)220/240
Frequency (Hz)50/60
Input Power (W)1450.0
Beans container capacity (g)400.0
Weight (kg)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Specifications:
Dimensions (WxDxH) (cm): 26.0x46.0x36.0
Weight (kg): 11
Rated voltage/Frequency (V~Hz): 220/240~50/60
Input power (W): 1450
Choose your favourite colour: Black
"LONG" coffee function: Yes
Aroma control: Yes
Audio Signal: Yes
Automatic cleaning: Yes
Auto shut-off: Yes
Beans container capacity (g): 400g
Milk-frothing system automatic cleaning indicator: Yes
Coffee grounds container (n°): 14
Coffee powder use: Yes
Cup holder: Yes
De'Longhi LatteCrema System : Yes
Automatic descaling. cleaning and rinsing programmes: Yes
Dispensing level minimum/maximum: 90/142mm
Display: 2-line with icons
Energy saving function: Yes
New silent grinder with 13 settings: Yes
Power supply switch: Yes
Programmable auto switch-on: Yes
Programmable water hardness: Yes
Pump pressure (bar): 15
Removable drip tray with level indicator: Yes
Removable infuser unit: Yes
Removable water tank: Yes
Selection for 1 cup delivery: Yes
Selection for 2 cup delivery: Yes
Stand-by function: Yes

Ulasan Produk

Tidak ada ulasan