OSG TiN 2-Blade Medium End Mill (EX-TIN-EDN)

Kondisi Barang:
Sebelum PPN:
Rp1.099.900 - Rp3.899.900
Spesifikasi
Tolerance0 to -0.030
Tolerance (mm)0 to -0.030
Surface ProcessingTiN coating
CoatingTiN coating
Helix Angle (°)30
MaterialCobalt High (high speed steel) HSS-Co
Number of Blades2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
In case of order with cash on delivery, it may be shipped after the next day.
Feature
We use cobalt high as cutter material. It has anti-weldability and abrasion resistance with TiN coating.

Ulasan Produk

Tidak ada ulasan