OSG Spiral Tap (Ultra Synchro Tap) (US-AL-SFT)

Kondisi Barang:
Sebelum PPN:
Rp599.900 - Rp3.899.900
Spesifikasi
Shank Precisionh7
Chamfer3P
Chamfer Lcf3P
Helix Angle (°)45, 51
MaterialHigh vanadium high-speed steel (high-speed steel steel) HSSE
Number of Flutes2
Screw TypeM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

It is dedicated exclusively to machines with complete lead feed mechanism and V coating which is superior in abrasion resistance and welding resistance is applied so that super high speed screw processing such as aluminum and aluminum alloy is possible.

Ulasan Produk

Tidak ada ulasan