Spesifikasi
| Width (mm) | 24 |
|---|---|
| Length (m) | 8 |
| Color | Black on White |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- About Label Tape_x000D_
In order to ensure best printer function and stability, always use only genuine CASIO tape cartridges. Use of a non-CASIO tape cartridge can harm your printer, result in poor printing quality, and cause other problems that can permanently affect the printer’s ability to perform at the level for which it was designed. Also note that problems caused by use of a non-CASIO tape cartridge are not covered by the printer’s warranty, so any charges required for servicing and repair must be borne by you._x000D_
_x000D_
- Color Tape_x000D_
This standard labelling tape comes in a wide variety of colors. _x000D_
Using labels colorcoded according to the objects to be labeled or their purpose makes it easy to organise and manage things._x000D_
_x000D_
- Tape for Oily Surfaces NEW_x000D_
This tape uses an adhesive that can absorb oil from the surface._x000D_
Labels can be attached to surfaces contaminated with salad oil,lubricating oil, engine oil, anti-rust oil, or other types of oil or grease. *In cases when the surface is covered by a big amount of oil, the tape might not be able to display its adhesive ability fully._x000D_
_x000D_
- Tamper-Evident Tape NEW_x000D_
This tape leaves the word “VOID” on the application surface when removed, making it possible to detect whether labels have been removed. It is effective for applications such as anti-tampering security and protection of confidential information. _x000D_
*If applied to hard-to-stick surfaces, VOID pattern might not be left sufficiently when the label is peeled off._x000D_
_x000D_
- Cable Flexible Tape_x000D_
This tape conforms to curved surfaces such as cables and bottles. *Suitable for use with USB cables and other cables with connectors._x000D_
_x000D_
- Heat Shrink Tube_x000D_
These fabric tubes shrink when heat is applied. Pass a cable through a tube and apply hot air using an industrial hot-air gun to shrink the tube to fit the cable. _x000D_
*Suitable for use with conductor wire without connectors and other cables of smaller diameter than the tubes._x000D_
*Tubes shrink when hot air of from 90℃ to 270℃ is applied._x000D_
_x000D_
- Paper Tape_x000D_
This is affordable paper tape._x000D_
The tape surface is coated to increase print permanence._x000D_
*Use indoors away from direct sunlight_x000D_
_x000D_
- Fluorescent Tape_x000D_
These fluorescent colored tapes are great for producing labels with high visual impact._x000D_
_x000D_
- Magnetic Tape_x000D_
The back of the tape is magnetized, so labels can be attached to whiteboards, fridges, and other metallic surfaces._x000D_
For use with models KL-G2 and KL-7400 only._x000D_
_x000D_
- Iron-On Fabric Tape_x000D_
This tape can be attached directly to fabrics using a clothes iron.
In order to ensure best printer function and stability, always use only genuine CASIO tape cartridges. Use of a non-CASIO tape cartridge can harm your printer, result in poor printing quality, and cause other problems that can permanently affect the printer’s ability to perform at the level for which it was designed. Also note that problems caused by use of a non-CASIO tape cartridge are not covered by the printer’s warranty, so any charges required for servicing and repair must be borne by you._x000D_
_x000D_
- Color Tape_x000D_
This standard labelling tape comes in a wide variety of colors. _x000D_
Using labels colorcoded according to the objects to be labeled or their purpose makes it easy to organise and manage things._x000D_
_x000D_
- Tape for Oily Surfaces NEW_x000D_
This tape uses an adhesive that can absorb oil from the surface._x000D_
Labels can be attached to surfaces contaminated with salad oil,lubricating oil, engine oil, anti-rust oil, or other types of oil or grease. *In cases when the surface is covered by a big amount of oil, the tape might not be able to display its adhesive ability fully._x000D_
_x000D_
- Tamper-Evident Tape NEW_x000D_
This tape leaves the word “VOID” on the application surface when removed, making it possible to detect whether labels have been removed. It is effective for applications such as anti-tampering security and protection of confidential information. _x000D_
*If applied to hard-to-stick surfaces, VOID pattern might not be left sufficiently when the label is peeled off._x000D_
_x000D_
- Cable Flexible Tape_x000D_
This tape conforms to curved surfaces such as cables and bottles. *Suitable for use with USB cables and other cables with connectors._x000D_
_x000D_
- Heat Shrink Tube_x000D_
These fabric tubes shrink when heat is applied. Pass a cable through a tube and apply hot air using an industrial hot-air gun to shrink the tube to fit the cable. _x000D_
*Suitable for use with conductor wire without connectors and other cables of smaller diameter than the tubes._x000D_
*Tubes shrink when hot air of from 90℃ to 270℃ is applied._x000D_
_x000D_
- Paper Tape_x000D_
This is affordable paper tape._x000D_
The tape surface is coated to increase print permanence._x000D_
*Use indoors away from direct sunlight_x000D_
_x000D_
- Fluorescent Tape_x000D_
These fluorescent colored tapes are great for producing labels with high visual impact._x000D_
_x000D_
- Magnetic Tape_x000D_
The back of the tape is magnetized, so labels can be attached to whiteboards, fridges, and other metallic surfaces._x000D_
For use with models KL-G2 and KL-7400 only._x000D_
_x000D_
- Iron-On Fabric Tape_x000D_
This tape can be attached directly to fabrics using a clothes iron.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
