Casio Calculator Desk JW-200SC (Kalkulator Meja)

Sebelum PPN:
Rp539.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Compact Desk Type
- 12 digits
- Tax calculation: Automatic calculation of price plus tax, price less tax, discount, selling price, tax amount, discount amount, and margin amount.
- Currency exchange: Currency conversion
- Solar & Battery: Solar powered when light is sufficient, battery powered when light is insufficient.
- Function command signs: A symbol (+, -, x, ÷) on the display indicates the status of operation you are currently performing.
- Rounding selector: F: Floating decimals. CUT: Values are cut off. UP: Values are rounded up. 5/4: Values are rounded off.
- Decimal selector: 4,3,2,1,0 : Specifies the number of decimal places as 4,3,2,1,0. ADD2: 2 decimal places are assumed for entries and results of all addition and subtraction operations.
- Key rollover: Key operations are stored in a buffer, so nothing is lost even during high-speed input.
- Extra Large display: Larger display makes more data easier to read.
- Tilt Display: The degree of display can be adjusted freely.
- Plastic keys: Designed and engineered for easy operation.
- Profit margin percent: " % " key gives quick access to prices and profits, and also delivers add-ons, discounts, ratios and increase/decrease values.
- Metal Faceplate: Tough cover stands up to rough treatment.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait