Casio Calculator Printing FR-2650RC

Sebelum PPN:
Rp1.699.900
Spesifikasi
TypeHeavy-duty Type
Digit12
Dimensions (D x W x H) (mm)313x195x64.7
Weight (g)620

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Desktop Type
- 12 digits
- 2.0 line-per-second printing: The value indicates the number of lines printed per second.
- 2-color printing: Positive values are shown in black, and negative values are shown in red for easy checking.
- Clock & Calendar Printing: Printing the current time and date.
- Reprint / After Print: Print multiple copies of the calculation history. / Print the calculation history later even in print off mode.
- Regular percent: Regular percentage calculations.
- 150 steps check: Displays up to 150 previous calculation steps.
- Tax calculation: Automatic calculation of price plus tax, price less tax, discount, selling price, tax amount, discount amount, and margin amount.
- Currency exchange: Currency conversion
- Cost/Sell/Margin: Calculate the cost, selling price, or margin of profit on an item, given the other two values.
- Mark-up/Mark-down: All the mark-up/mark-down capabilities of an adding machine for simplified cost and profit calculations.
- Function command signs: A symbol (+, -, x, ÷) on the display indicates the status of operation you are currently performing.

Ulasan Produk

Tidak ada ulasan