Casio Calculator Printing DR-120R

Sebelum PPN:
Rp2.999.900
Spesifikasi
TypeDest-Top Type
Digit12
Dimensions (D x W x H) (mm)376.5x204.5x111.2
Weight (g)1400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Desktop Type_x000D_
- 12 digits_x000D_
- 3.5 line-per-second printing: The value indicates the number of lines printed per second._x000D_
- 2-color printing: Positive values are shown in black, and negative values are shown in red for easy checking._x000D_
- Clock & Calendar Printing: Printing the current time and date._x000D_
- Reprint / After Print: Print multiple copies of the calculation history. / Print the calculation history later even in print off mode._x000D_
- Regular percent: Regular percentage calculations._x000D_
- 150 steps check: Displays up to 150 previous calculation steps._x000D_
- Tax calculation: Automatic calculation of price plus tax, price less tax, discount, selling price, tax amount, discount amount, and margin amount._x000D_
- Currency exchange: Currency conversion_x000D_
- Cost/Sell/Margin: Calculate the cost, selling price, or margin of profit on an item, given the other two values._x000D_
- Mark-up/Mark-down: All the mark-up/mark-down capabilities of an adding machine for simplified cost and profit calculations._x000D_
- Function command signs: A symbol (+, -, x, ÷) on the display indicates the status of operation you are currently performing.

Ulasan Produk

Tidak ada ulasan