Casio Calculator Printing HR-100RC (Kalkulator Cetak)

Sebelum PPN:
Rp949.900
Spesifikasi
TypePrinting Calculators
Weight (g)570
ColorBlack
Dimensions (mm)295x165x64.6
Number of Digits12
Power Source TypeBattery AAx4 and AC Adaptor (Optional)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Compact Type
- 12 digits
- 2.0 line-per-second printing: The value indicates the number of lines printed per second.
- 2-color printing: Positive values are shown in black, and negative values are shown in red for easy checking.
- Clock & Calendar Printing: Printing the current time and date.
- Reprint / After Print: Print multiple copies of the calculation history. / Print the calculation history later even in print off mode.
- Regular percent: Regular percentage calculations.
- 150 steps check: Displays up to 150 previous calculation steps.
- Tax calculation: Automatic calculation of price plus tax, price less tax, discount, selling price, tax amount, discount amount, and margin amount.
- Currency exchange: Currency conversion
- Cost/Sell/Margin: Calculate the cost, selling price, or margin of profit on an item, given the other two values.
- Mark-up/Mark-down: All the mark-up/mark-down capabilities of an adding machine for simplified cost and profit calculations.
- Function command signs: A symbol (+, -, x, ÷) on the display indicates the status of operation you are currently performing.

Ulasan Produk

Tidak ada ulasan