Casio Calculator Desk WD-320MT

Sebelum PPN:
Rp549.900
Spesifikasi
TypeDesktop Type
Digit12
Dimensions (D x W x H) (mm)194.5x144.5x35.6
Weight (g)255

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Mini Desk Type
- 12 digits
- Tax calculation: Automatic calculation of price plus tax, price less tax, discount, selling price, tax amount, discount amount, and margin amount.
- Cost/Sell/Margin: Calculate the cost, selling price, or margin of profit on an item, given the other two values.
- Solar & Battery: Solar powered when light is sufficient, battery powered when light is insufficient.
- Function command signs: A symbol (+, -, x, ÷) on the display indicates the status of operation you are currently performing.

Ulasan Produk

Tidak ada ulasan